DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation

Maxim Lighting International 60W 2-Light Incandescent Bracket

M455572

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Lighting Direction
Up Lighting
Number Of Lights
2

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS