DESCRIPTION
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Maxim Lighting International Bel 60W 3-Light Incandescent Chandelier
M437932
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Bel
- Color Finish
- Oil Rubbed Bronze
- Color Finish Category
- Bronze Tones
- Color Temperature
- 2700
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Soft Vanilla
- Lighting Direction
- Up/Down Lighting
- Lumens
- 3450
- Material
- Iron
- Number Of Lights
- 1
- UL Listed
- No
- Watts
- 60
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday