DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation

Maxim Lighting International Manor 60W 3-Light Incandescent Chandelier

M455462

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Manor
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Ivory
Lumens
5750
Material
Iron
Number Of Lights
1
UL Listed
No
Watts
60

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS