DESCRIPTION

Maxim Lighting International Corona 60W 3-Light Medium Incandescent Chandelier

M10203FT

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Corona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
18 in
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
16-1/2 in

Starting at
$128.07
EACH
  • QUANTITY