DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Deven 60W 5-Light Chandelier

M20035SW

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Deven
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
23 in
Installation Type
Ceiling Mount
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
60
Width
24 in

Starting at
Call for Pricing
  • QUANTITY