DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation

Maxim Lighting International Bel 60W 5-Light Incandescent Chandelier

M437672

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bel
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Lighting Direction
Up/Down Lighting
Lumens
4600
Material
Iron
Number Of Lights
1
UL Listed
No
Watts
60

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS