DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation

Maxim Lighting International Twisp 60W 5-Light Incandescent Chandelier

M455322

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Twisp
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Number Of Lights
1
UL Listed
No
Watts
60

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS