DESCRIPTION

Maxim Lighting International CounterMax® 7 in. 2-Light LED Under Cabinet

M89912

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Height
1 in
Length
7 in
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
2.4
Width
4 in

Starting at
Call for Pricing
  • QUANTITY