DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 7 in. 3-Bulb Bath Light

M8013MR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Marble
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lumens
3450
Material
Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY