DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Orion 7 x 15 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture

M23031SWSN

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Orion
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin White
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Lumens
3450
Material
Iron
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY