DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International CounterMax 72 in. Under-Cabinet Power Cord

M87880

Color Finish

 

SPECIFICATIONS

Collection
CounterMax
Color Finish
Black
Color Finish Category
Blacks
Height
1/2 in
Length
72 in
UL Listed
No
Width
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS