DESCRIPTION

Maxim Lighting International Axis 8-1/2 in. 60W 2-Light Bath Vanity with Frosted Glass Shade

M11312FT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Axis
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
2
Sconce Type
Vanity
UL Listed
No
Volts
120V
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY