DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Westlake 8 in. 100 W 1-Light Medium Lantern

M1000

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Westlake
Color Finish
Black
Color Finish Category
Blacks
Depth
8 in
Glass Type
Clear
Height
15 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Lumens
1150
Material
Die Cast Aluminum
Number Of Lights
1
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY