DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Manor 9-1/2 in. 100 W 3-Light Medium Vanity

M12213FIOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Manor
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
Glass Type
Frosted Ivory
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lumens
3450
Material
Iron
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY