DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Coldwater 9 in. 100 W 1-Light Medium Lantern

M4054HOBU

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Coldwater
Color Finish
Burnished
Color Finish Category
Blacks
Depth
10-1/4 in
Glass Type
Honey
Height
16 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Lumens
1150
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
9 in

Starting at
Call for Pricing
  • QUANTITY