11 in. 40W 1-Light Mini Pendant in Golden Silver
Arabesque 11 in. 40W 1-Light Mini Pendant in Golden Silver
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Arabesque
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Golden Silver
- Color Temperature:
- 2900
- Diameter:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Bent Cl
- Height:
- 11 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Style:
- Transitional
- Lumens:
- 750
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W