100 W 3-Light Candelabra Chandelier in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Aurora 100 W 3-Light Candelabra Chandelier in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Aurora 100 W 3-Light Candelabra Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #M20094FTOI
  • Item #3526780
  • Manufacturer Part #20094FTOI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Aurora
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Glass Type:
Frosted
Height:
16 in
Length:
36 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Lumens:
3450
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Watts:
100 W
Width:
22-1/2 in