9 in. 2-Light Semi-Flushmount Ceiling Fixture in Oil Rubbed Bronze with Frosted Glass Shade

You last purchased this on
 
Maxim Lighting®

Aurora 9 in. 2-Light Semi-Flushmount Ceiling Fixture in Oil Rubbed Bronze with Frosted Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Aurora 9 in. 2-Light Semi-Flushmount Ceiling Fixture in Oil Rubbed Bronze with Frosted Glass Shade

  • Fast #
  • Part #M20091FTOI
  • Item #3526533
  • Manufacturer Part #20091FTOI
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Aurora
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Lumens:
1344
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
13 in