DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Brentwood 6-1/2 in. 100 W 4-Light Medium Bracket in Satin Nickel

M11079FTSN

Color Finish

Satin Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brentwood
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Energy Star Compliant
No
Glass Type
Frosted
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
4600
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
100
Width
28 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.