DESCRIPTION

Maxim Lighting International Ceiling Cloud Flush Mount

M4202600

Number Of Lights:

SPECIFICATIONS

Energy Star Compliant
No
Installation Type
Flush Mount
Number Of Lights
4
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY