10 Light 40 W Pentagon comet in Polished Chrome
Comet 10 Light 40 W Pentagon comet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- The comet collection's polished chrome and thousands of beveled glass crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source
Specifications
- Collection:
- Comet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Beveled Crystal
- Height:
- 28 in
- Length:
- 25 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Style:
- Modern
- Lumens:
- 5000
- Material:
- Stainless Steel, Crystal
- Number of Lights:
- 10
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 25 in