15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #57652WTWT
Diverse LED 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
- Bulb Included: Integrated LED
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling, Showers
- Average Life:
- 4 yr
- Cable or Wire Type:
- Romex
- Collection:
- Diverse LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $4.95
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Length:
- 7-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Commodity
- Lumens:
- 840
- Lumens per Watt:
- 66.67
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/2 in
- Wire Gauge (AWG):
- 12 ga