7-1/2 in. 15W 1-Light Flushmount Ceiling Fixture in White
Diverse LED 7-1/2 in. 15W 1-Light Flushmount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
- Bulb Included: Integrated LED
Specifications
- Collection:
- Diverse LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1000
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W