DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Basic-Max Fan Down Rod

MFRD24

Color Finish

 

SPECIFICATIONS

Collection
Basic-Max
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
24 in
Material
Iron
Width
17/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS