• Cart

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International CounterMax LED Under-Cabinet Light

M89984

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Clear
Height
1-1/4 in
Length
18 in
Lumens
840
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
12
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY