60 W 1-Light Medium Chandelier in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Malaga 60 W 1-Light Medium Chandelier in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Malaga 60 W 1-Light Medium Chandelier in Satin Nickel

  • Fast #
  • Part #M90180MRSN
  • Item #1633572
  • Manufacturer Part #90180MRSN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Malaga
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Glass Type:
Marble
Height:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lumens:
672
Material:
Iron
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
8 in