• Cart

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Portsmouth 100 W 1-Light Medium Wall in Oil Rubbed Bronze

M30503CDOI

Color Finish

Oil Rubbed Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Portsmouth
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Glass Type
Seeded
Height
16 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Early American
Lumens
1150
Material
Aluminum
Number Of Lights
1
Watts
100
Width
12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now