8W 1-Light LED Ceiling Light Fixture with Glass in White
Profile 8W 1-Light LED Ceiling Light Fixture with Glass in White
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Profile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Flush Mount
- Length:
- 9-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 700
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 100/277V
- Watts:
- 8 W
- Width:
- 9-1/2 in