1 ft. 24 V LED Contemporary Light Coat Tape
South Park 1 ft. 24 V LED Contemporary Light Coat Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- South Park
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Clear
- Height:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Early American
- Lumens:
- 672
- Material:
- Brass
- Number of Lights:
- 1
- Watts:
- 60 W
- Width:
- 7 in