15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Wafer 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
- Bulb Included: Integrated LED
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Average Life:
- 5 yr
- Cable or Wire Type:
- Romex
- Collection:
- Wafer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Slide
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $4.95
- Green Product:
- Yes, Energy Star
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 6-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 1050
- Lumens per Watt:
- 70
- Magnetic:
- No
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 1.21 lb
- Width:
- 6-1/4 in
- Wire Gauge (AWG):
- 12 ga