19 in. 9W 1-Light Outdoor Wall Lantern in Rust Patina
Westlake 19 in. 9W 1-Light Outdoor Wall Lantern in Rust Patina
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Westlake
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust Patina
- Color Temperature:
- 3000
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Lumens:
- 800
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 9-1/2 in