6W 1-Light Integrated LED Outdoor Wall Sconce in Black
Mini 6W 1-Light Integrated LED Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 4 yr
- Collection:
- Mini
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 450
- Lumens per Watt:
- 75
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 12 ga