40W 1-Light 7-1/4 in. Black Outdoor Wall Sconce
Outpost 40W 1-Light 7-1/4 in. Black Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Aluminum construction
- Available in incandescent or LED
- Available in brushed aluminum or Black
- Gasketed glass lens for direct water contact applications
- Photocell option DYDLODEOH
- Dark sky option available
Specifications
- ADA Compliant:
- No
- Collection:
- Outpost
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 480
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 40 W
- Width:
- 5 in