60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc
Pier M 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
- Bulb Included: No
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Depth:
- 10-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Style Name:
- Pier M
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60
- Weight:
- 1.54
- Width:
- 8-1/4