Seafarer 60W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

Part #M26114CDPC  |  Item #7530595  |  Manufacturer Part #26114CDPC

$190.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations

Specifications

ADA Compliant: No

Application: [Indoor, Residential]

Bulb Type: Incandescent

Cable or Wire Type: Romex

Collection: Seafarer

Color Finish: Polished Chrome

Color Finish Category: Chromes

Cord Length: 8 ft

Depth: 7 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $19.08

Glass Type: Clear Seeded

Green Seal Certified: No

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Lumens: 840

Magnetic: No

Material: [Glass, Steel]

Number Of Lights: 4

Number Of Pieces: 1 Piece

Origin: Global

Sconce Type: Vanity

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: No

Volts: 120V

Watts: 60

Weight: 6.6

Width: 33 in

Wire Gauge: 12 ga