Maxim Lighting®
Trio SN 52 CEIL FAN 5 BLD W/ LGHT KIT
Part #M47657049 | Item #9534863 | Manufacturer Part #993069SN
Type:
M47657049How to get it:
Product Details
- Safety Rated for Dry Locations
- Covered by a 1 year limited manufacturer warranty
- Bulb(s) Included: No
Specifications
ADA Compliant: No
Application: Commercial, Residential
Blade Finish: Satin Nickel
Blade Material: Metal
Blade Pitch: 12 °
Blade Span: 52 in
Bulb Type: Incandescent
CE Approved: No
CFM: 5236
CSA Certified: No
Cable or Wire Type: Romex
Collection: Trio
Color Finish: Satin Nickel
Control Type: Wall Control
Diameter: 52 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
FM Approved: No
Fan Speeds: 3
GSA Approved: No
Glass Type: White
Green Seal Certified: No
Height: 19 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Length: 52 in
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Contemporary
Material: Steel
Number Of Blades: 3
Number Of Lights: 2
Origin: Global
Power Source: Hardwired
Product Type: Fan
RPM: 185
Smart Home Enabled: No
Type: M47657049
UL Listed: No
Volts: 120V
Watts: 60
Weight: 13.89
Width: 52 in