15W Integrated LED Flush Mount Ceiling Fixture in Bronze
Wafer 15W Integrated LED Flush Mount Ceiling Fixture in Bronze
Frequently Purchased Together
Product Details
Product Details
- Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost
- Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology
- Edge lighting gives very even light distribution while dispersing heat over a larger area
- The result of this is longer LED life and better light diffusion
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 5.71 yr
- Collection:
- Wafer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 7 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1150
- Material:
- Aluminum, Plastic, Synthetic Fiber
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Volts:
- 120/277V
- Watts:
- 15 W
- Width:
- 7 in