12-1/2 x 4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Malaga 12-1/2 x 4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Malaga 12-1/2 x 4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #M2680MROI
  • Item #2125900
  • Manufacturer Part #2680MROI
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • With the Malaga collection you will find quality lighting that is well designed, well priced and readily available
  • Maxim lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs
  • Requires Certification

Specifications

Application:
Building, Residential
Collection:
Malaga
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
12-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Marble
Height:
4 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1344
Material:
Glass, Steel
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W