24-1/2 in. 100 W 3-Light Medium Pendant in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Malaga 24-1/2 in. 100 W 3-Light Medium Pendant in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Malaga 24-1/2 in. 100 W 3-Light Medium Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #M2682MROI
  • Item #2127984
  • Manufacturer Part #2682MROI
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • AHRI certified
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • Requires Certification

Specifications

Collection:
Malaga
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
16 in
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
24-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
3450
Material:
Iron
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W