25 in. 100W 5-Light Medium Incandescent Chandelier in Oil Rubbed Bronze
Malaga 25 in. 100W 5-Light Medium Incandescent Chandelier in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Malaga
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Glass Type:
- Marble
- Height:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 5750
- Material:
- Iron
- Number of Lights:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25 in