Poles 19 in. Burial Pole with Photocell in Black

Part #M1094BKPHC11  |  Item #2126834  |  Manufacturer Part #1094BK/PHC11

$168.09 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bulb Included: No
  • Primary Materials: Aluminum
  • Safety Rated for Dry Locations

Documents

Specifications

Collection: Poles

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 84 in

Material: Aluminum

UL Listed: No

Width: 19 in