3 in. Burial Pole with Photocell in Oil Rubbed Bronze
Poles 3 in. Burial Pole with Photocell in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum
- Safety Rated for Dry Locations
- Bulb Included: No
Documents
Specifications
- Collection:
- Poles
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 3 in