Poles Burial Pole in Black

Part #M1093BK  |  Item #2127712  |  Manufacturer Part #1093BK

$98.05 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Collection: Poles

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 84 in

Material: Aluminum

UL Listed: No

Width: 3 in