60W 3-Light Post Lantern in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Portsmouth 60W 3-Light Post Lantern in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Portsmouth 60W 3-Light Post Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #M30501CDOI
  • Item #3444469
  • Manufacturer Part #30501CDOI
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Portsmouth
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
22 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lumens:
2016
Material:
Aluminum
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
14 in