5 in. 1-Light Wall Sconce in Polished Chrome
Silo 5 in. 1-Light Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Silo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Depth:
- 4-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1300
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 5 in