Sync 2.4W 6-Light Vanity Bath Wall Light in Polished Chrome

Part #M20903CLPC  |  Item #4823596  |  Manufacturer Part #20903CLPC

$354.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Sync

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 5 in

Energy Star Compliant: No

Height: 7-1/2 in

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Lumens: 1008

Number Of Lights: 6

UL Listed: No

Width: 21 in