Wafer 5 in. 10W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

Part #M57710WTSN  |  Item #7559770  |  Manufacturer Part #57710WTSN

$42.25 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum, Acrylic
  • Safety Rated for Wet Locations

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Application: Indoor

Average Life: 5

Bulb Type: Integrated LED

Collection: Wafer

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $3.30

Glass Type: White

Green: Energy Star, Yes

Green Seal Certified: No

Height: 1/2 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 600

Magnetic: No

Material: Acrylic, Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Number Of Pieces: 1 Piece

Origin: Global

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 10

Weight: 0.88

Wire Gauge: 12 ga