Wharf 100W 1-Light Medium E-26 Incandescent Wall Lantern in Oriental Bronze

Part #M35003OB  |  Item #2858440  |  Manufacturer Part #35003OB

$80.82 EACH

Color/Finish: Oriental Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Wharf

Color Finish: Oriental Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water

Height: 10-1/2 in

Installation Type: Wall Mount

Length: 13 in

Light Bulb Base Type: Medium E-26

Lumens: 1150

Material: Aluminum

Number Of Hours: 2500

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 12 in