DESCRIPTION

  • Designed for multi-poise mounting
  • Used as single-stage regulator or first stage on two-stage system

Maxitrol 1/2 in. 10 psi Gas Pressure Regulator

M3253D

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.18
End Connection 1
NPT
End Connection 2
NPT
Maximum Pressure
10 psi
Maximum Temperature
205
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS