1 in. 2 psi Line Pressure Regulator

You last purchased this on
 
Maxitrol

1 in. 2 psi Line Pressure Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxitrol

1 in. 2 psi Line Pressure Regulator

  • Fast #
  • Part #M3255LG
  • Item #5153566
  • Manufacturer Part #325-5L-1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Pressure - Maximum:
2 psi